Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Mounting Position
M1
Output Torque
3070 lb-in
Ratio
28:1
Series
800
Base Mounting Attachment
Horizontal Base Mount
Motor Frame Size
B9210C180TC
Output Bore Shaft Dia.
1.25 in
Input Motor HP
3
Output Torque Rating Range [Max]
3499 lb-in, 349 Nm
Standard
AGMA Service Class I
Output Shaft
Solid Projecting
Output Speed
62 rpm
Input Power Rating
3.19 hp, 2.379 kW
Output Torque Rating Range [Min]
3000 lb-in, 300 Nm
Rated Efficiency
96.03%
Weight
63.1 LB
EAN or UPC
884107028767
We're here for you
with Service Centers across the country - We have your back