Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Mounting Position
M1
Input Power Rating
13.4 hp, 9.992 kW
Output Torque Rating Range [Max]
1724 lb-in, 199 Nm
Output Bore Shaft Dia.
1.25 in
Output Speed
530 rpm
Standard
AGMA Service Class I
Output Shaft
Solid Projecting
Motor Frame Size
B11210TC250UC
Output Torque
1550 lb-in
Base Mounting Attachment
Horizontal Base Mount
Rated Efficiency
96%
Ratio
3.3:1
Series
800
Output Torque Rating Range [Min]
1450 lb-in, 150 Nm
Input Motor HP
10
Weight
63.1 LB
EAN or UPC
884107028781
We're here for you
with Service Centers across the country - We have your back