Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Torque
1550 lb-in
Standard
AGMA Service Class I
Ratio
3.3:1
Output Shaft
Solid Projecting
Output Speed
530 rpm
Mounting Position
M1
Input Motor HP
10
Motor Frame Size
B9210C180TC
Rated Efficiency
96%
Output Torque Rating Range [Min]
1450 lb-in, 150 Nm
Output Bore Shaft Dia.
1.25 in
Input Power Rating
13.4 hp, 9.992 kW
Output Torque Rating Range [Max]
1724 lb-in, 199 Nm
Base Mounting Attachment
Horizontal Base Mount
Series
800
Weight
63.1 LB
EAN or UPC
884107028798
We're here for you
with Service Centers across the country - We have your back