Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Shaft
Solid Projecting
Standard
AGMA Service Class I
Motor Frame Size
B556C
Base Mounting Attachment
Horizontal Base Mount
Output Torque Rating Range [Min]
3000 lb-in, 350 Nm
Mounting Position
M1
Input Power Rating
2.55 hp, 1.902 kW
Rated Efficiency
95.98%
Ratio
36:1
Output Speed
48 rpm
Input Motor HP
2
Output Torque
3120 lb-in
Series
800
Output Bore Shaft Dia.
1.25 in
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Weight
49.1 LB
EAN or UPC
884107028873
We're here for you
with Service Centers across the country - We have your back