Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Torque Rating Range [Max]
1999 lb-in, 249 Nm
Standard
AGMA Service Class I
Output Bore Shaft Dia.
1.25 in
Motor Frame Size
B9210C180TC
Rated Efficiency
96.02%
Output Shaft
Solid Projecting
Output Torque Rating Range [Min]
1725 lb-in, 200 Nm
Series
800
Input Power Rating
12.5 hp, 9.321 kW
Ratio
4.4:1
Output Torque
1933 lb-in
Base Mounting Attachment
Horizontal Base Mount
Output Speed
400 rpm
Mounting Position
M1
Input Motor HP
10
Weight
63.1 LB
EAN or UPC
884107028903
We're here for you
with Service Centers across the country - We have your back