Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Base Mounting Attachment
Horizontal Base Mount
Rated Efficiency
95.98%
Output Bore Shaft Dia.
1.25 in
Output Torque
2992 lb-in
Input Motor HP
2
Input Power Rating
2.18 hp, 1.626 kW
Standard
AGMA Service Class I
Output Torque Rating Range [Min]
2500 lb-in, 300 Nm
Output Shaft
Solid Projecting
Series
800
Output Torque Rating Range [Max]
2999 lb-in, 349 Nm
Mounting Position
M1
Output Speed
43 rpm
Motor Frame Size
B556C
Ratio
40:1
Weight
49.1 LB
EAN or UPC
884107028910
We're here for you
with Service Centers across the country - We have your back