Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Torque Rating Range [Max]
2999 lb-in, 349 Nm
Input Power Rating
2.01 hp, 1.499 kW
Output Torque
2950 lb-in
Rated Efficiency
95.97%
Output Shaft
Solid Projecting
Motor Frame Size
B556C
Base Mounting Attachment
Horizontal Base Mount
Ratio
45:1
Series
800
Output Bore Shaft Dia.
1.25 in
Mounting Position
M1
Output Torque Rating Range [Min]
2500 lb-in, 300 Nm
Standard
AGMA Service Class I
Input Motor HP
2
Output Speed
38 rpm
Weight
49.1 LB
EAN or UPC
884107028934
We're here for you
with Service Centers across the country - We have your back