Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Input Motor HP
2
Output Shaft
Solid Projecting
Input Power Rating
2.01 hp, 1.499 kW
Standard
AGMA Service Class I
Output Torque Rating Range [Max]
2999 lb-in, 349 Nm
Base Mounting Attachment
Horizontal Base Mount
Series
800
Output Torque
2950 lb-in
Motor Frame Size
B7140TC180C
Output Bore Shaft Dia.
1.25 in
Output Torque Rating Range [Min]
2500 lb-in, 300 Nm
Output Speed
38 rpm
Mounting Position
M1
Ratio
45:1
Rated Efficiency
95.97%
Weight
49.1 LB
EAN or UPC
884107028941
We're here for you
with Service Centers across the country - We have your back