Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Ratio
50:1
Mounting Position
M1
Output Torque Rating Range [Min]
3000 lb-in, 350 Nm
Output Shaft
Solid Projecting
Input Motor HP
1.5
Standard
AGMA Service Class I
Motor Frame Size
B556C
Rated Efficiency
95.99%
Input Power Rating
1.86 hp, 1.387 kW
Output Speed
35 rpm
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Output Bore Shaft Dia.
1.25 in
Output Torque
3150 lb-in
Series
800
Base Mounting Attachment
Horizontal Base Mount
Weight
49.1 LB
EAN or UPC
884107029009
We're here for you
with Service Centers across the country - We have your back