Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Rated Efficiency
95.99%
Input Motor HP
1.5
Output Torque Rating Range [Min]
3000 lb-in, 350 Nm
Output Bore Shaft Dia.
1.25 in
Series
800
Base Mounting Attachment
Horizontal Base Mount
Standard
AGMA Service Class I
Motor Frame Size
B7140TC180C
Ratio
50:1
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Input Power Rating
1.86 hp, 1.387 kW
Output Shaft
Solid Projecting
Output Speed
35 rpm
Output Torque
3150 lb-in
Mounting Position
M1
Weight
49.1 LB
EAN or UPC
884107029016
We're here for you
with Service Centers across the country - We have your back