Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Rated Efficiency
96.01%
Base Mounting Attachment
Horizontal Base Mount
Mounting Position
M1
Output Speed
273 rpm
Standard
AGMA Service Class I
Motor Frame Size
B11210TC250UC
Output Bore Shaft Dia.
1.25 in
Input Power Rating
10.2 hp, 7.606 kW
Output Shaft
Solid Projecting
Output Torque Rating Range [Min]
2000 lb-in, 250 Nm
Ratio
6.4:1
Input Motor HP
10
Series
800
Output Torque Rating Range [Max]
2499 lb-in, 299 Nm
Output Torque
2248 lb-in
Weight
63.1 LB
EAN or UPC
884107029047
We're here for you
with Service Centers across the country - We have your back