Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Series
800
Standard
AGMA Service Class I
Output Speed
27 rpm
Output Shaft
Solid Projecting
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Motor Frame Size
B556C
Input Power Rating
1.52 hp, 1.133 kW
Mounting Position
M1
Ratio
63:1
Input Motor HP
1.5
Base Mounting Attachment
Horizontal Base Mount
Rated Efficiency
96.01%
Output Torque Rating Range [Min]
3000 lb-in, 350 Nm
Output Bore Shaft Dia.
1.25 in
Output Torque
3098 lb-in
Weight
49.1 LB
EAN or UPC
884107029061
We're here for you
with Service Centers across the country - We have your back