Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Base Mounting Attachment
Horizontal Base Mount
Motor Frame Size
B7140TC180C
Output Shaft
Solid Projecting
Ratio
63:1
Input Motor HP
1.5
Series
800
Output Torque Rating Range [Min]
3000 lb-in, 350 Nm
Rated Efficiency
96.01%
Output Speed
27 rpm
Mounting Position
M1
Input Power Rating
1.52 hp, 1.133 kW
Output Bore Shaft Dia.
1.25 in
Standard
AGMA Service Class I
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Output Torque
3098 lb-in
Weight
49.1 LB
EAN or UPC
884107029078
We're here for you
with Service Centers across the country - We have your back