Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Series
800
Input Motor HP
7.5
Ratio
7.2:1
Output Torque Rating Range [Min]
2000 lb-in, 250 Nm
Input Power Rating
9.49 hp, 7.077 kW
Base Mounting Attachment
Horizontal Base Mount
Output Shaft
Solid Projecting
Output Torque
2380 lb-in
Motor Frame Size
B9210C180TC
Standard
AGMA Service Class I
Mounting Position
M1
Output Torque Rating Range [Max]
2499 lb-in, 299 Nm
Rated Efficiency
95.95%
Output Speed
246 rpm
Output Bore Shaft Dia.
1.25 in
Weight
63.1 LB
EAN or UPC
884107029092
We're here for you
with Service Centers across the country - We have your back