Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Shaft
Solid Projecting
Input Motor HP
1
Input Power Rating
1.28 hp, 0.954 kW
Ratio
71:1
Base Mounting Attachment
Horizontal Base Mount
Rated Efficiency
96.4%
Series
800
Motor Frame Size
B556C
Output Torque Rating Range [Min]
2500 lb-in, 300 Nm
Output Bore Shaft Dia.
1.25 in
Output Torque
2966 lb-in
Output Speed
24 rpm
Standard
AGMA Service Class I
Mounting Position
M1
Output Torque Rating Range [Max]
2999 lb-in, 349 Nm
Weight
49.1 LB
EAN or UPC
884107029108
We're here for you
with Service Centers across the country - We have your back