Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Bore Shaft Dia.
1.25 in
Output Torque Rating Range [Max]
899 lb-in, 99 Nm
Input Power Rating
16.2 hp, 12.08 kW
Output Torque
830 lb-in
Motor Frame Size
B11210TC250UC
Ratio
1.5:1
Series
800
Output Shaft
Solid Projecting
Rated Efficiency
94.68%
Output Speed
1170 rpm
Mounting Position
M8
Input Motor HP
10
Output Torque Rating Range [Min]
625 lb-in, 75 Nm
Base Mounting Attachment
OutputFlangeMounted
Standard
AGMA Service Class II
Weight
66.1 LB
EAN or UPC
884107029153
We're here for you
with Service Centers across the country - We have your back