Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Standard
AGMA Service Class I
Ratio
12:1
Output Shaft
Solid Projecting
Output Speed
145 rpm
Series
800
Base Mounting Attachment
OutputFlangeMounted
Output Torque
2840 lb-in
Mounting Position
M8
Output Bore Shaft Dia.
1.25 in
Rated Efficiency
96.03%
Output Torque Rating Range [Min]
2500 lb-in, 300 Nm
Input Power Rating
6.49 hp, 4.84 kW
Input Motor HP
5
Motor Frame Size
B9210C180TC
Output Torque Rating Range [Max]
2999 lb-in, 349 Nm
Weight
66.1 LB
EAN or UPC
884107029207
We're here for you
with Service Centers across the country - We have your back