Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Bore Shaft Dia.
1.25 in
Series
800
Ratio
18:1
Input Power Rating
4.88 hp, 3.639 kW
Output Torque
2940 lb-in
Output Torque Rating Range [Min]
2500 lb-in, 300 Nm
Input Motor HP
3
Standard
AGMA Service Class II
Base Mounting Attachment
OutputFlangeMounted
Mounting Position
M8
Output Torque Rating Range [Max]
2999 lb-in, 349 Nm
Rated Efficiency
95.96%
Output Speed
97 rpm
Motor Frame Size
B7140TC180C
Output Shaft
Solid Projecting
Weight
51.1 LB
EAN or UPC
191191270287
We're here for you
with Service Centers across the country - We have your back