Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Input Power Rating
4.88 hp, 3.639 kW
Output Torque Rating Range [Max]
2999 lb-in, 349 Nm
Input Motor HP
3
Motor Frame Size
B9210C180TC
Output Bore Shaft Dia.
1.25 in
Base Mounting Attachment
OutputFlangeMounted
Output Torque Rating Range [Min]
2500 lb-in, 300 Nm
Standard
AGMA Service Class II
Output Shaft
Solid Projecting
Series
800
Output Torque
2940 lb-in
Rated Efficiency
95.96%
Mounting Position
M8
Ratio
18:1
Output Speed
97 rpm
Weight
66.1 LB
EAN or UPC
884107029252
We're here for you
with Service Centers across the country - We have your back