Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Mounting Position
M8
Output Shaft
Solid Projecting
Rated Efficiency
96.02%
Base Mounting Attachment
OutputFlangeMounted
Ratio
25:1
Output Torque Rating Range [Max]
3499 lb-in, 349 Nm
Series
800
Output Bore Shaft Dia.
1.25 in
Standard
AGMA Service Class I
Output Speed
70 rpm
Input Motor HP
3
Input Power Rating
3.49 hp, 2.602 kW
Output Torque
3070 lb-in
Motor Frame Size
B9210C180TC
Output Torque Rating Range [Min]
3000 lb-in, 300 Nm
Weight
66.1 LB
EAN or UPC
884107845623
We're here for you
with Service Centers across the country - We have your back