Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Standard
AGMA Service Class I
Ratio
3.5:1
Output Torque
1665 lb-in
Series
800
Output Torque Rating Range [Min]
1450 lb-in, 150 Nm
Input Motor HP
10
Output Shaft
Solid Projecting
Motor Frame Size
B11210TC250UC
Input Power Rating
12.7 hp, 9.47 kW
Output Speed
500 rpm
Output Bore Shaft Dia.
1.25 in
Mounting Position
M8
Output Torque Rating Range [Max]
1724 lb-in, 199 Nm
Base Mounting Attachment
OutputFlangeMounted
Rated Efficiency
95.94%
Weight
66.1 LB
EAN or UPC
884107029399
We're here for you
with Service Centers across the country - We have your back