Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Torque Rating Range [Max]
1999 lb-in, 249 Nm
Output Bore Shaft Dia.
1.25 in
Input Motor HP
10
Output Shaft
Solid Projecting
Input Power Rating
12.5 hp, 9.321 kW
Mounting Position
M8
Base Mounting Attachment
OutputFlangeMounted
Output Torque Rating Range [Min]
1725 lb-in, 200 Nm
Motor Frame Size
B9210C180TC
Standard
AGMA Service Class I
Output Speed
400 rpm
Ratio
4.4:1
Output Torque
1933 lb-in
Series
800
Rated Efficiency
96.02%
Weight
66.1 LB
EAN or UPC
884107029481
We're here for you
with Service Centers across the country - We have your back