Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Input Power Rating
2.18 hp, 1.626 kW
Mounting Position
M8
Output Torque Rating Range [Max]
2999 lb-in, 349 Nm
Series
800
Output Speed
43 rpm
Standard
AGMA Service Class I
Input Motor HP
2
Base Mounting Attachment
OutputFlangeMounted
Motor Frame Size
B556C
Rated Efficiency
95.98%
Output Bore Shaft Dia.
1.25 in
Output Torque Rating Range [Min]
2500 lb-in, 300 Nm
Output Torque
2992 lb-in
Ratio
40:1
Output Shaft
Solid Projecting
Weight
51.1 LB
EAN or UPC
884107029498
We're here for you
with Service Centers across the country - We have your back