Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Torque
2950 lb-in
Standard
AGMA Service Class I
Base Mounting Attachment
OutputFlangeMounted
Motor Frame Size
B7140TC180C
Output Torque Rating Range [Min]
2500 lb-in, 300 Nm
Output Bore Shaft Dia.
1.25 in
Input Power Rating
2.01 hp, 1.499 kW
Series
800
Input Motor HP
2
Output Torque Rating Range [Max]
2999 lb-in, 349 Nm
Rated Efficiency
95.97%
Ratio
45:1
Output Shaft
Solid Projecting
Mounting Position
M8
Output Speed
38 rpm
Weight
51.1 LB
EAN or UPC
884107029528
We're here for you
with Service Centers across the country - We have your back