Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Standard
AGMA Service Class I
Output Speed
340 rpm
Mounting Position
M8
Rated Efficiency
96.01%
Output Bore Shaft Dia.
1.25 in
Output Torque Rating Range [Max]
2499 lb-in, 249 Nm
Base Mounting Attachment
OutputFlangeMounted
Ratio
5.1:1
Motor Frame Size
B11210TC250UC
Output Torque
2042 lb-in
Output Torque Rating Range [Min]
2000 lb-in, 200 Nm
Series
800
Input Motor HP
10
Output Shaft
Solid Projecting
Input Power Rating
11.6 hp, 8.65 kW
Weight
66.1 LB
EAN or UPC
884107029535
We're here for you
with Service Centers across the country - We have your back