Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Speed
35 rpm
Output Torque
3150 lb-in
Mounting Position
M8
Rated Efficiency
95.99%
Input Motor HP
1.5
Base Mounting Attachment
OutputFlangeMounted
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Output Torque Rating Range [Min]
3000 lb-in, 350 Nm
Standard
AGMA Service Class I
Motor Frame Size
B556C
Output Shaft
Solid Projecting
Output Bore Shaft Dia.
1.25 in
Ratio
50:1
Series
800
Input Power Rating
1.86 hp, 1.387 kW
Weight
51.1 LB
EAN or UPC
884107029573
We're here for you
with Service Centers across the country - We have your back