Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Torque Rating Range [Min]
2500 lb-in, 300 Nm
Output Speed
24 rpm
Series
800
Output Torque
2966 lb-in
Output Torque Rating Range [Max]
2999 lb-in, 349 Nm
Standard
AGMA Service Class I
Input Motor HP
1
Base Mounting Attachment
OutputFlangeMounted
Ratio
71:1
Rated Efficiency
96.4%
Output Shaft
Solid Projecting
Output Bore Shaft Dia.
1.25 in
Motor Frame Size
B556C
Input Power Rating
1.28 hp, 0.954 kW
Mounting Position
M8
Weight
51.1 LB
EAN or UPC
884107029665
We're here for you
with Service Centers across the country - We have your back