Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Speed
17 rpm
Standard
AGMA Service Class I
Output Bore Shaft Dia.
1.25 in
Motor Frame Size
B556C
Output Torque
3095 lb-in
Rated Efficiency
93.98%
Input Motor HP
0.75
Series
800
Output Shaft
Solid Projecting
Input Power Rating
0.88 hp, 0.656 kW
Ratio
100:1
Base Mounting Attachment
Horizontal Base Mount
Output Torque Rating Range [Min]
3000 lb-in, 350 Nm
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Mounting Position
M1
Weight
61.1 LB
EAN or UPC
884107029719
We're here for you
with Service Centers across the country - We have your back