Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Rated Efficiency
93.98%
Output Torque Rating Range [Max]
2999 lb-in, 349 Nm
Base Mounting Attachment
Horizontal Base Mount
Ratio
112:1
Output Speed
15 rpm
Output Shaft
Solid Projecting
Input Motor HP
0.75
Motor Frame Size
B556C
Mounting Position
M1
Standard
AGMA Service Class I
Output Torque Rating Range [Min]
2500 lb-in, 300 Nm
Series
800
Output Torque
2820 lb-in
Output Bore Shaft Dia.
1.25 in
Input Power Rating
0.79 hp, 0.589 kW
Weight
61.1 LB
EAN or UPC
884107029726
We're here for you
with Service Centers across the country - We have your back