Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Standard
AGMA Service Class I
Input Motor HP
0.5
Base Mounting Attachment
Horizontal Base Mount
Motor Frame Size
B556C
Input Power Rating
0.58 hp, 0.433 kW
Output Bore Shaft Dia.
1.25 in
Mounting Position
M1
Output Shaft
Solid Projecting
Output Torque Rating Range [Min]
3000 lb-in, 350 Nm
Ratio
160:1
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Rated Efficiency
94%
Output Torque
3130 lb-in
Series
800
Output Speed
10 rpm
Weight
61.1 LB
EAN or UPC
884107029757
We're here for you
with Service Centers across the country - We have your back