Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Shaft
Solid Projecting
Standard
AGMA Service Class I
Motor Frame Size
B7140TC180C
Output Torque Rating Range [Max]
2999 lb-in, 349 Nm
Input Power Rating
2.51 hp, 1.872 kW
Output Torque
2978 lb-in
Mounting Position
M1
Output Torque Rating Range [Min]
2500 lb-in, 300 Nm
Output Bore Shaft Dia.
1.25 in
Base Mounting Attachment
Horizontal Base Mount
Series
800
Output Speed
48 rpm
Ratio
36:1
Rated Efficiency
93.97%
Input Motor HP
2
Weight
61.1 LB
EAN or UPC
884107029818
We're here for you
with Service Centers across the country - We have your back