Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Standard
AGMA Service Class I
Output Bore Shaft Dia.
1.25 in
Base Mounting Attachment
Horizontal Base Mount
Motor Frame Size
B556C
Ratio
63:1
Output Torque Rating Range [Max]
2999 lb-in, 349 Nm
Output Shaft
Solid Projecting
Input Power Rating
1.41 hp, 1.051 kW
Output Torque
2973 lb-in
Input Motor HP
1.5
Output Torque Rating Range [Min]
2500 lb-in, 300 Nm
Rated Efficiency
90%
Output Speed
27 rpm
Series
800
Mounting Position
M1
Weight
61.1 LB
EAN or UPC
884107029900
We're here for you
with Service Centers across the country - We have your back