Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Rated Efficiency
94.01%
Output Bore Shaft Dia.
1.25 in
Output Torque Rating Range [Min]
3000 lb-in, 300 Nm
Output Shaft
Solid Projecting
Standard
AGMA Service Class I
Input Motor HP
0.5
Motor Frame Size
B556C
Series
800
Input Power Rating
0.7 hp, 0.522 kW
Output Torque Rating Range [Max]
3499 lb-in, 349 Nm
Output Speed
14 rpm
Base Mounting Attachment
OutputFlangeMounted
Ratio
125:1
Mounting Position
M8
Output Torque
3000 lb-in
Weight
63.1 LB
EAN or UPC
884107029979
We're here for you
with Service Centers across the country - We have your back