Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Input Motor HP
0.5
Output Speed
10 rpm
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Ratio
180:1
Motor Frame Size
B556C
Output Torque Rating Range [Min]
3000 lb-in, 350 Nm
Input Power Rating
0.53 hp, 0.395 kW
Base Mounting Attachment
OutputFlangeMounted
Output Bore Shaft Dia.
1.25 in
Series
800
Output Shaft
Solid Projecting
Output Torque
3146 lb-in
Standard
AGMA Service Class I
Rated Efficiency
94.15%
Mounting Position
M8
Weight
63.1 LB
EAN or UPC
884107030005
We're here for you
with Service Centers across the country - We have your back