Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Ratio
50:1
Output Speed
35 rpm
Output Shaft
Solid Projecting
Mounting Position
M8
Motor Frame Size
B7140TC180C
Input Power Rating
1.77 hp, 1.32 kW
Input Motor HP
1.5
Output Torque Rating Range [Min]
3000 lb-in, 300 Nm
Rated Efficiency
94%
Standard
AGMA Service Class I
Series
800
Output Torque
3040 lb-in
Output Torque Rating Range [Max]
3499 lb-in, 349 Nm
Output Bore Shaft Dia.
1.25 in
Base Mounting Attachment
OutputFlangeMounted
Weight
63.1 LB
EAN or UPC
884107030111
We're here for you
with Service Centers across the country - We have your back