Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Speed
109 rpm
Standard
AGMA Service Class I
Output Torque Rating Range [Max]
5999 lb-in, 649 Nm
Motor Frame Size
B9210C180TC
Mounting Position
M1
Ratio
16:1
Output Torque
5245 lb-in
Series
800
Rated Efficiency
96%
Input Motor HP
7.5
Base Mounting Attachment
Horizontal Base Mount
Output Shaft
Solid Projecting
Output Torque Rating Range [Min]
5000 lb-in, 550 Nm
Output Bore Shaft Dia.
1.625 in
Input Power Rating
9.6 hp, 7.159 kW
Weight
99.1 LB
EAN or UPC
884107030326
We're here for you
with Service Centers across the country - We have your back