Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Shaft
Solid Projecting
Output Bore Shaft Dia.
1.625 in
Output Torque Rating Range [Max]
5999 lb-in, 649 Nm
Mounting Position
M1
Output Torque Rating Range [Min]
5000 lb-in, 550 Nm
Input Power Rating
8.5 hp, 6.338 kW
Input Motor HP
7.5
Motor Frame Size
B9210C180TC
Output Torque
5320 lb-in
Series
800
Rated Efficiency
96%
Base Mounting Attachment
Horizontal Base Mount
Standard
AGMA Service Class I
Ratio
18:1
Output Speed
97 rpm
Weight
99.1 LB
EAN or UPC
884107030340
We're here for you
with Service Centers across the country - We have your back