Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Shaft
Solid Projecting
Input Power Rating
21.2 hp, 15.809 kW
Motor Frame Size
B11210TC250UC
Output Torque Rating Range [Min]
2000 lb-in, 200 Nm
Output Speed
605 rpm
Rated Efficiency
95.99%
Input Motor HP
10
Output Bore Shaft Dia.
1.625 in
Mounting Position
M1
Output Torque
2135 lb-in
Base Mounting Attachment
Horizontal Base Mount
Standard
AGMA Service Class III
Output Torque Rating Range [Max]
2499 lb-in, 249 Nm
Series
800
Ratio
2.9:1
Weight
99.1 LB
EAN or UPC
884107030371
We're here for you
with Service Centers across the country - We have your back