Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Mounting Position
M1
Output Torque Rating Range [Min]
5000 lb-in, 550 Nm
Input Power Rating
3.83 hp, 2.856 kW
Base Mounting Attachment
Horizontal Base Mount
Output Torque Rating Range [Max]
5999 lb-in, 649 Nm
Output Shaft
Solid Projecting
Standard
AGMA Service Class I
Output Speed
43 rpm
Output Bore Shaft Dia.
1.625 in
Output Torque
5050 lb-in
Motor Frame Size
B7140TC180C
Input Motor HP
3
Series
800
Rated Efficiency
95.99%
Ratio
40:1
Weight
99.1 LB
EAN or UPC
191191323792
We're here for you
with Service Centers across the country - We have your back