Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Torque
5167 lb-in
Standard
AGMA Service Class I
Output Torque Rating Range [Min]
5000 lb-in, 550 Nm
Input Motor HP
3
Output Shaft
Solid Projecting
Rated Efficiency
96%
Mounting Position
M1
Base Mounting Attachment
Horizontal Base Mount
Output Bore Shaft Dia.
1.625 in
Output Speed
38 rpm
Motor Frame Size
B7140TC180C
Output Torque Rating Range [Max]
5999 lb-in, 649 Nm
Ratio
45:1
Series
800
Input Power Rating
3.54 hp, 2.64 kW
Weight
92.1 LB
EAN or UPC
884107030548
We're here for you
with Service Centers across the country - We have your back