Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Input Motor HP
2
Rated Efficiency
95.99%
Output Torque Rating Range [Min]
4000 lb-in, 450 Nm
Output Torque
4629 lb-in
Output Torque Rating Range [Max]
4999 lb-in, 549 Nm
Output Shaft
Solid Projecting
Output Bore Shaft Dia.
1.625 in
Ratio
56:1
Series
800
Input Power Rating
2.5 hp, 1.864 kW
Base Mounting Attachment
Horizontal Base Mount
Standard
AGMA Service Class I
Output Speed
31 rpm
Motor Frame Size
B556C
Mounting Position
M1
Weight
92.1 LB
EAN or UPC
884107030609
We're here for you
with Service Centers across the country - We have your back