Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Torque Rating Range [Min]
4000 lb-in, 450 Nm
Motor Frame Size
B11210TC250UC
Output Bore Shaft Dia.
1.625 in
Ratio
6.4:1
Input Power Rating
20.9 hp, 15.585 kW
Mounting Position
M1
Output Torque Rating Range [Max]
4999 lb-in, 549 Nm
Rated Efficiency
95.98%
Output Torque
4623 lb-in
Series
800
Output Speed
273 rpm
Base Mounting Attachment
Horizontal Base Mount
Standard
AGMA Service Class III
Output Shaft
Solid Projecting
Input Motor HP
10
Weight
99.1 LB
EAN or UPC
884107030623
We're here for you
with Service Centers across the country - We have your back