Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Speed
62 rpm
Output Torque Rating Range [Min]
5000 lb-in, 550 Nm
Base Mounting Attachment
OutputFlangeMounted
Motor Frame Size
B9210C180TC
Input Motor HP
5
Output Shaft
Solid Projecting
Output Torque Rating Range [Max]
5999 lb-in, 649 Nm
Series
800
Mounting Position
M8
Rated Efficiency
96%
Output Bore Shaft Dia.
1.625 in
Standard
AGMA Service Class I
Output Torque
5287 lb-in
Input Power Rating
5.64 hp, 4.206 kW
Ratio
28:1
Weight
105.1 LB
EAN or UPC
884107030890
We're here for you
with Service Centers across the country - We have your back