Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Output Torque Rating Range [Min]
5000 lb-in, 550 Nm
Ratio
225:1
Mounting Position
M1
Output Torque Rating Range [Max]
5999 lb-in, 649 Nm
Rated Efficiency
93.99%
Output Speed
8 rpm
Output Torque
5341 lb-in
Motor Frame Size
B556C
Series
800
Input Power Rating
0.75 hp, 0.559 kW
Standard
AGMA Service Class I
Output Shaft
Solid Projecting
Base Mounting Attachment
Horizontal Base Mount
Input Motor HP
0.75
Output Bore Shaft Dia.
1.625 in
Weight
107.1 LB
EAN or UPC
194208231899
We're here for you
with Service Centers across the country - We have your back