Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Standard
AGMA Service Class I
Base Mounting Attachment
Horizontal Base Mount
Output Speed
7 rpm
Input Power Rating
0.67 hp, 0.5 kW
Mounting Position
M1
Ratio
250:1
Output Torque
5423 lb-in
Input Motor HP
0.5
Motor Frame Size
B556C
Output Torque Rating Range [Min]
5000 lb-in, 550 Nm
Rated Efficiency
93.99%
Output Bore Shaft Dia.
1.625 in
Output Torque Rating Range [Max]
5999 lb-in, 649 Nm
Series
800
Output Shaft
Solid Projecting
Weight
107.1 LB
EAN or UPC
884107031262
We're here for you
with Service Centers across the country - We have your back