Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Input Motor HP
3
Base Mounting Attachment
Horizontal Base Mount
Output Shaft
Solid Projecting
Output Torque Rating Range [Max]
5999 lb-in, 649 Nm
Mounting Position
M1
Input Power Rating
3.8 hp, 2.834 kW
Motor Frame Size
B7140TC180C
Standard
AGMA Service Class I
Rated Efficiency
94%
Output Torque Rating Range [Min]
5000 lb-in, 550 Nm
Output Speed
43 rpm
Series
800
Output Torque
5225 lb-in
Ratio
40:1
Output Bore Shaft Dia.
1.625 in
Weight
107.1 LB
EAN or UPC
884107031293
We're here for you
with Service Centers across the country - We have your back