Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Standard
AGMA Service Class I
Output Bore Shaft Dia.
1.625 in
Output Torque
5315 lb-in
Rated Efficiency
93.99%
Motor Frame Size
B7140TC180C
Output Shaft
Solid Projecting
Output Speed
21 rpm
Input Motor HP
2
Base Mounting Attachment
Horizontal Base Mount
Input Power Rating
2.01 hp, 1.499 kW
Ratio
80:1
Mounting Position
M1
Output Torque Rating Range [Max]
5999 lb-in, 649 Nm
Output Torque Rating Range [Min]
5000 lb-in, 550 Nm
Series
800
Weight
107.1 LB
EAN or UPC
884107031422
We're here for you
with Service Centers across the country - We have your back