Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Input Power Rating
1.73 hp, 1.29 kW
Series
800
Output Torque Rating Range [Max]
5999 lb-in, 649 Nm
Base Mounting Attachment
Horizontal Base Mount
Motor Frame Size
B7140TC180C
Rated Efficiency
94%
Input Motor HP
1.5
Output Shaft
Solid Projecting
Output Bore Shaft Dia.
1.625 in
Output Torque Rating Range [Min]
5000 lb-in, 550 Nm
Standard
AGMA Service Class I
Output Speed
19 rpm
Output Torque
5252 lb-in
Mounting Position
M1
Ratio
90:1
Weight
107.1 LB
EAN or UPC
884107561684
We're here for you
with Service Centers across the country - We have your back