Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Input Power Rating
0.82 hp, 0.611 kW
Input Motor HP
0.75
Motor Frame Size
B556C
Rated Efficiency
93.99%
Ratio
200:1
Output Speed
9 rpm
Output Torque
5432 lb-in
Output Torque Rating Range [Min]
5000 lb-in, 550 Nm
Output Bore Shaft Dia.
1.625 in
Mounting Position
M8
Output Shaft
Solid Projecting
Output Torque Rating Range [Max]
5999 lb-in, 649 Nm
Standard
AGMA Service Class I
Base Mounting Attachment
OutputFlangeMounted
Series
800
Weight
114.1 LB
EAN or UPC
884107362885
We're here for you
with Service Centers across the country - We have your back