Boston Gear's 800 Series contains a focused selection of compact, heavy duty helical gear drives that offer long-life performance and simplified maintenance. A broad range of reduction ratios suit an even broader range of specifications, while a variety of input shaft configurations maximize flexibility. In addition, the number of products that complement this series of gear drives make it an ideal choice for today's industrial distributor.The 800 Series provides a functional interchange for SEW Eurodrive and other European manufacturers' helical gear drives,making it uniquely practical for replacement applications.
Series
800
Output Shaft
Solid Projecting
Input Motor HP
0.75
Rated Efficiency
93.99%
Standard
AGMA Service Class I
Output Torque
5341 lb-in
Input Power Rating
0.75 hp, 0.559 kW
Output Speed
8 rpm
Output Torque Rating Range [Max]
5999 lb-in, 649 Nm
Ratio
225:1
Mounting Position
M8
Output Bore Shaft Dia.
1.625 in
Motor Frame Size
B556C
Output Torque Rating Range [Min]
5000 lb-in, 550 Nm
Base Mounting Attachment
OutputFlangeMounted
Weight
114.1 LB
EAN or UPC
884107031538
We're here for you
with Service Centers across the country - We have your back